This product requires certification to purchase.

Wall Toilet Tissue Holder in Matte Black

KOHLER

Riff® Wall Toilet Tissue Holder in Matte Black

  • Fast #
  • Part #K27413-BL
  • Item #9752018
  • Manufacturer Part #27413-BL
5 out of 5 Customer Rating
Brand image
KOHLER

Riff® Wall Toilet Tissue Holder in Matte Black

  • Fast #
  • Part #K27413-BL
  • Item #9752018
  • Manufacturer Part #27413-BL
5 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 216
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Pivoting holder makes changing toilet paper quick and simple
  • Coordinates with other products in the Riff collection
  • Premium metal construction for durability and reliability
  • KOHLER finishes resist corrosion and tarnishing
  • Installation hardware and template included
  • Requires Certification

Specifications

Application:
Residential
Base Plate Height:
2-11/16 in
Base Plate Width:
2-11/16 in
Collection:
Riff®
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
4 in
Hardware Included:
Yes
Height:
2-5/8 in
Installation Type:
Wall Mount
Material:
Zinc
Mount Type:
Wall
Pivoting:
Yes
Projection:
4 in
UPC:
885612915887
Width:
6-1/2 in