This product requires certification to purchase.

1/2 in. Expansion Pressure-Balancing Valve Body and Cartridge Kit

KOHLER

Rite-Temp™ 1/2 in. Expansion Pressure-Balancing Valve Body and Cartridge Kit

  • Fast #
  • Part #K8304-UXPF-NA
  • Item #12165854
  • Manufacturer Part #8304-UXPF-NA
5 out of 5 Customer Rating
Brand image
KOHLER

Rite-Temp™ 1/2 in. Expansion Pressure-Balancing Valve Body and Cartridge Kit

  • Fast #
  • Part #K8304-UXPF-NA
  • Item #12165854
  • Manufacturer Part #8304-UXPF-NA
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 6 Pallet: 72
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Includes valve body, pressure balance cartridge, rough-in guide, and mudguard
  • 1/2" PEX Expansion (F1960 style) inlets
  • 5.0 gpm (18.9 lpm) maximum flow rate at 45 psi (3.1 bar)
  • Single lever design cycles from off through cold to hot
  • Antiscald protection
  • Requires Certification

Specifications

Collection:
Rite-Temp™
Type:
K8304-UXPF-NA
UPC:
195711270849
Valve Body Material:
Brass
Width:
4-3/4