1/2 in. NPT Thermostatic Valve
Rite-Temp® 1/2 in. NPT Thermostatic Valve
Package Quantity Info:
Each: 1 Case: 12 Pallet: 576-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Includes valve body, rough in guide, and test cap
- Universal 1/2" NPT and direct sweat inlets and outlets with stops
- Service stops include integral check valves
- Requires valve cartridge and trim to complete installation (sold separately)
- Project pack supplied 12 per case
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Collection:
- Rite-Temp®
- End Connection 1:
- NPT
- End Connection 2:
- Sweat
- End Connections:
- NPT x Sweat
- Height:
- 5 in
- IAPMO Listed:
- No
- Length:
- 3-1/2 in
- Material:
- Forged Brass
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 885612378484
- Valve Size:
- 1/2 in
- Valve Type:
- Tub & Shower Rough-In Valve
- Width:
- 5-7/8 in