1/2 in. PEX Expansion Pressure-Balancing Valve Body and Cartridge Kit
Rite-Temp™ 1/2 in. PEX Expansion Pressure-Balancing Valve Body and Cartridge Kit
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Includes valve body, pressure balance cartridge, rough-in guide, and mudguard
- 1/2" PEX Expansion (F1960 style) inlets, with stops
- 5.0 gpm (18.9 lpm) maximum flow rate at 45 psi (3.1 bar)
- Single lever design cycles from off through cold to hot
- One-piece cartridge design simplifies installation and maintenance
- Adjustable high-temperature limit stop to control maximum water temperature
- Antiscald protection
- Requires valve trim to complete installation (sold separately)
- Pressure-balancing diaphragm technology maintains outlet temperature within +/-3°F during water pressure fluctuations
Specifications
- Built-in Stops:
- Yes
- Cartridge Type:
- Ceramic Disc
- Collection:
- Rite-Temp™
- Connection Type:
- PEX
- Faucet Valve Type:
- Pressure Balancing
- Height:
- 5 in
- Type:
- K8304-USSH-NA
- UPC:
- 195711270894
- Valve Body Material:
- Brass
- Valve Size:
- 1/2 in
- Valve Type:
- Tub & Shower Rough-In Valve
- Width:
- 6 in