1/2 in. Pressure Balancing Valve Body and Cartridge Kit with Service Stop
Rite-Temp® 1/2 in. Pressure Balancing Valve Body and Cartridge Kit with Service Stop
Package Quantity Info:
Each: 1 Case: 12 Pallet: 144-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Kit includes valve body, pressure balance cartridge, rough-in guide and mud guard
- Universal 1/2" NPT and direct sweat inlets and outlets with stops
- Service stops include integral check valves
- Single lever design cycles from off through cold to hot
- Provides temperature regulation and automatic anti-scald protection
- One-piece cartridge design simplifies installation and maintenance
- Adjustable high-temperature limit stop to control maximum water temperature
- Requires valve trim (sold separately)
- Antiscald protection
Documents
Specifications
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- CSA Certified:
- CSA B125.1, CSA B125.16
- Cartridge Type:
- Pressure Balance
- Collection:
- Rite-Temp®
- Connection Type:
- NPT
- Faucet Valve Type:
- Pressure Balancing
- Flow Rate:
- 5 gpm
- Height:
- 5 in
- IAPMO Listed:
- No
- NSF Certified:
- No
- Pressure - Maximum:
- 45 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 885612664914
- Valve Size:
- 1/2 in
- Valve Type:
- Tub & Shower Rough-In Valve
- Width:
- 5-7/8 in