1 in. PEX Expansion Pressure Balancing Valve
Rite-Temp™ 1 in. PEX Expansion Pressure Balancing Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 72-
Pick Up Not AvailableNot available in MA
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in MA
Product Details
Product Details
- Includes valve body, pressure balance cartridge, rough-in guide, and mudguard
- 1/2" PEX Expansion (F1960 style) inlets
- 5.0 gpm (18.9 lpm) maximum flow rate at 45 psi (3.1 bar)
- Single lever design cycles from off through cold to hot
- One-piece cartridge design simplifies installation and maintenance
Specifications
- Collection:
- Rite-Temp™
- Type:
- K8304-UXSH-NA
- UPC:
- 195711270887
- Valve Body Material:
- Brass
- Width:
- 5