1/2 in. F1807 x NPT and Sweat Thermostatic Valve
Rite-Temp® 1/2 in. F1807 x NPT and Sweat Thermostatic Valve
Frequently Purchased Together
Product Details
- PEX crimp (F1807 style) inlets 1/2"
- Universal 1/2" NPT and direct sweat outlets
- Includes valve body, rough in guide, and test cap
- Project pack supplied 12 per case
- Requires valve cartridge and trim to complete installation (sold separately)
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Collection:
- Rite-Temp®
- Depth:
- 3-1/2 in
- End Connection 1:
- F1807
- End Connection 2:
- NPT, Sweat
- End Connections:
- F1807 x NPT;Sweat
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- NSF Certified:
- No
- Valve Body Material:
- Brass
- Valve Size:
- 1/2 in
- Valve Type:
- Tub & Shower Rough-In Valve
- WaterSense Labeled:
- No
- Width:
- 4-9/16 in