KOHLER
Rite-Temp® 1/2 in. NPT Pressure Balancing Valve
Part #KP304-K-NA | Item #675287 | Manufacturer Part #P304-K-NA
Valve Size:
1/2 inProduct Details
- Rite-Temp® pressure balancing mixing valve prevents scalding and freezing
- High-temperature limit stop allows you to preset a comfortable maximum temperature to avoid scalding
- Proven diaphragm design virtually eliminates freeze-ups from contamination and water debris
- Optimal comfort zone is easy to find and maintain the right temperature
- Back-to-back installation is ideal for unique or high-volume jobs
- Universal connections, NPT and direct sweat are standard no additional parts required
- Large internal ports allow quick bath filling
- Project pack for job business only
- Far below federally mandated standards of 25 gpm
- Large internal ports allow quick bath filling
Documents
Specifications
ADA Compliant: No
ASME Specifications: ASME A112.18.1
ASSE Standards: ASSE 1016
CSA Certified: CSA B125.1
Collection: Rite-Temp®
End Connection 1: NPT
End Connection 2: NPT
End Connection 3: NPT
End Connection 4: NPT
End Connections: NPT
Flow Rate: 5 gpm
Height: 8-1/2 in
IAPMO Listed: No
Length: 2-3/4 in
Material: Brass
Valve Size: 1/2 in
Valve Type: Tub & Shower Rough-In Valve
Width: 8-1/2 in
-
Starting at $408.53
-
Starting at $91.09
-
Starting at $75.04
-
Starting at $43.05
-
Starting at $34.29
-
Starting at $89.67
-
Starting at $568.80
-
Starting at $70.32
-
Starting at $31.84
-
Starting at $91.09
-
Starting at $101.64
-
Starting at $85.17