Rite-Temp® 1/2 in. NPT Thermostatic Valve

Part #K8300-KS-NA  |  Item #7200584  |  Manufacturer Part #8300-KS-NA

$47.52 EACH

Valve Size:

1/2 in
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Includes valve body, rough in guide, and test cap
  • Universal 1/2" NPT and direct sweat inlets and outlets with stops
  • Service stops include integral check valves
  • Requires valve cartridge and trim to complete installation (sold separately)

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

CSA Certified: CSA B125.1

Collection: Rite-Temp®

End Connection 1: NPT

End Connection 2: Sweat

End Connections: NPT x Sweat

IAPMO Listed: No

Installation Type: Wall Mount

Length: 3-1/2 in

Material: Forged Brass

Valve Size: 1/2 in

Valve Type: Tub & Shower Rough-In Valve

Width: 5-7/8 in

Frequently Purchased Together

+
+
+
$0