DESCRIPTION

  • Project pack supplied 12 per case
  • Kit includes valve body, pressure balance cartridge, rough-in guide and mud guard
  • PEX expansion (F1960 style) inlets 1/2"
  • Universal 1/2" NPT and direct sweat outlets
  • Flow rate: 5.0 gpm (18.9 l/min) at 45 psi
  • Single lever design cycles from off through cold to hot
  • Provides temperature regulation and automatic anti-scald protection
  • One-piece cartridge design simplifies installation and maintenance
  • Adjustable high-temperature limit stop to control maximum water temperature
  • Requires valve trim (sold separately)

Kohler Rite-Temp® 1/2 in. NPT Thermostatic Valve

KP8304-UX-NA

Manufacturer Part #: P8304-UX-NA

Valve Size:

1/2 in

SPECIFICATIONS

ADA Compliant
No
ASSE Standards
ASSE 1016
CSA Certified
CSA B125.1, CSA B125.16
Cartridge Type
Pressure Balance
Collection
Rite-Temp®
End Connection 2
Sweat
End Connections
NPT x Sweat
Flow Rate
5 gpm
Handle Type
Lever
Height
5 in
IAPMO Listed
No
Installation Type
Wall Mount
Number of Handles
Single Handle
Type
KP8304-UX-NA
Valve Type
Tub & Shower Rough-In Valve
Width
4-5/8 in

Print

DOCUMENTS