This product requires certification to purchase.

5-7/8 x 1/2 in. Tub and Shower Rough-In Valve with Service Stop

KOHLER

Rite-Temp® 5-7/8 x 1/2 in. Tub and Shower Rough-In Valve with Service Stop

  • Fast #
  • Part #KP8300-PS-NA
  • Item #7200360
  • Manufacturer Part #P8300-PS-NA
3.5 out of 5 Customer Rating
Brand image
KOHLER

Rite-Temp® 5-7/8 x 1/2 in. Tub and Shower Rough-In Valve with Service Stop

  • Fast #
  • Part #KP8300-PS-NA
  • Item #7200360
  • Manufacturer Part #P8300-PS-NA
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 12 Pallet: 576
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 12 – for example, 12, 24, 36, and so on.
Order in multiples of 12
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Includes valve body, rough in guide, and test cap
  • PEX crimp (F1807 style) inlets 1/2" with stops
  • Universal 1/2" NPT and direct sweat outlets
  • Service stops include integral check valves
  • Requires valve cartridge and trim to complete installation (sold separately)
  • Project pack supplied 12 per case
  • Requires Certification
Dimensions & Measurements
End Connection 1
NPT
End Connection 2
Sweat
End Connections
NPT x Sweat
Height
5 in
Length
3-1/2 in
Valve Size
1/2 in
Width
5-7/8 in
Included Components
Built-in Stops
Yes
Characteristics & Features
Collection
Rite-Temp®
Faucet Valve Type
Thermostatic
Material
Forged Brass
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Valve Type
Tub & Shower Rough-In Valve
Warranty & Product Information
ADA Compliant
No
ASME
ASME A112.18.1
CSA Certified
CSA B125.1
IAPMO Listed
No
WaterSense Labeled
No
UPC
885612378507