Deep Rough-in for K-T14421-3
Rite-Temp® Deep Rough-in for K-T14421-3
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Kohler genuine part
- Rite-temp deep rough-in replacement
- Engineered to promote product longevity
- Made with premium materials for enhanced durability
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Rite-Temp®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant Brushed Nickel
- Faucet Part Type:
- Rough-in
- Fits Brand:
- KOHLER
- Fits Model:
- K-T14421-3
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 087206870910