Pressure Balancing Rough-In Valve Body and Cartridge Kit
Rite-Temp™ Pressure Balancing Rough-In Valve Body and Cartridge Kit
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 72-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Includes valve body, pressure balance cartridge, rough-in guide, and mudguard
- 1/2" PEX Crimp (F1807 style) inlets
- Service stops include integral check valves
- 5.0 gpm (18.9 lpm) maximum flow rate at 45 psi (3.1 bar)
- Single lever design cycles from off through cold to hot
- One-piece cartridge design simplifies installation and maintenance
- Adjustable high-temperature limit stop to control maximum water temperature
- Requires valve trim to complete installation (sold separately)
Specifications
- Built-in Stops:
- Yes
- Cartridge Type:
- Ceramic Disc
- Collection:
- Rite-Temp™
- Connection Type:
- PEX
- Faucet Valve Type:
- Pressure Balancing
- Height:
- 11-81/100 in
- Type:
- K8304-PSPF-NA
- UPC:
- 195711270832
- Valve Body Material:
- Brass
- Valve Size:
- 1/2 in
- Width:
- 4-3/4 in