Rough-in in Vibrant Polished Nickel
Rite-Temp® Rough-in in Vibrant Polished Nickel
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Kohler genuine part
- Rite-Temp deep rough-in replacement
- Engineered to promote product longevity
- Made with premium materials for enhanced durability
- Polished chrome finish
Specifications
- ADA Compliant:
- No
- Collection:
- Rite-Temp®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant Polished Nickel
- Faucet Part Type:
- Rough-in
- IAPMO Listed:
- No
- UPC:
- 087206990731