This product requires certification to purchase.

Rough-in Kit in Polished Chrome

KOHLER

Rite-Temp® Rough-in Kit in Polished Chrome

  • Fast #
  • Part #K1111613-CP
  • Item #3952484
  • Manufacturer Part #1111613-CP
5 out of 5 Customer Rating
Brand image
KOHLER

Rite-Temp® Rough-in Kit in Polished Chrome

  • Fast #
  • Part #K1111613-CP
  • Item #3952484
  • Manufacturer Part #1111613-CP
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Rite-Temp®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Part Type:
Rough-in
GSA Approved:
No
IAPMO Listed:
No
NSF Certified:
No
UL Listed:
No
UPC:
650531895967
WaterSense Labeled:
No