Thermostatic Cartridge
Rite-Temp® Thermostatic Cartridge
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'VA'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- The innovative Kohler Rite-Temp valve system sets new standards for ease of installation, application versatility and long-term reliability, simplifying your plumbing project and providing maximum flexibility for future changes or upgrades. This Rite-Temp cartridge uses the latest thermostatic technology to maintain precise temperature control with an exact high-temperature limit for added safety and showering comfort
- The Rite-Temp thermostatic cartridge can be ordered separately or as a valve and cartridge kit (K-28304-K), and paired with your favorite Kohler trim
- Includes thermostatic cartridge and mud guard
- 9 gpm (34 l/min) maximum flow rate at 45 psi
- Single lever design cycles from off through cold to hot
- One-piece cartridge design simplifies installation and maintenance
- Adjustable high-temperature limit stop to control maximum water temperature
- Requires trim and any K-8300 valve body to complete installation (sold separately)
Specifications
- ASME:
- ASME A112.18.1, ASME A112.1016
- CSA Certified:
- CSA B125.1, CSA B125.16
- Cartridge Type:
- Thermostatic
- Collection:
- Rite-Temp®
- Faucet Part Type:
- Cartridge
- Fits Brand:
- KOHLER
- Height:
- 2-31/50
- IAPMO Listed:
- Yes
- Material:
- Brass, Plastic
- UPC:
- 885612710376
- Width:
- 2-29/50