RIVAL SWING SPOUT W/ SIDE SPRAY
Rival™ RIVAL SWING SPOUT W/ SIDE SPRAY
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- High-arch swing spout with 120? rotation offers superior clearance for filling pitchers, chilling bottles and cleanup
- 10-15/16 in (278 mm) rotating spout
- Single lever handle is simple to use and makes adjusting water temperature easy
- Matching side sprayer provides flexibility and convenience for cleaning and food prep
- Temperature memory allows faucet to be turned on and off at the temperature set during prior usage
- KOHLER ceramic disc valves exceed industry longevity standards for a lifetime of durable performance
- 1.5 gpm (5.7 lpm) maximum flow rate at 60 psi (4.14 bar)
- Premium material construction for durability and reliability
- Kohler finishes resist corrosion and tarnishing
- Two-hole installation (three-hole escutcheon included)
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI/CAN 61, ANSI/CAN 372, ANSI A117.1
- ASME:
- ASME A112.18.1
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1, CSA B651
- Collection:
- Rival™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 9 in
- End Connection 1:
- Compression
- End Connections:
- Compression
- Faucet Part Type:
- Side Spray
- Fitting Size 1:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Flow Rate:
- 1.5 gpm
- Height:
- 7-5/8 in
- Installation Type:
- Deck Mount
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Length:
- 8-7/8 in
- Material:
- Metal
- NSF:
- NSF 61, NSF 372
- Spout Height:
- 6-1/4 in
- Spout Reach:
- 9 in
- Spout Swivel:
- 120°
- Spout Type:
- High Arc
- UPC:
- 195711014320
- Width:
- 10 in