25 x 22 in. Top Mount Laundry Sink in White
River Falls™ 25 x 22 in. Top Mount Laundry Sink in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 6-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Base cabinet width: 27"
- Single bowl with integral washboard
- Single faucet hole
- Includes wire rack and soaking pan
Specifications
- ADA Compliant:
- No
- Collection:
- River Falls™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Opening:
- 3-5/8 in
- Length:
- 25 in
- Number of Bowls:
- 1
- Number of Holes:
- 1 Hole
- Sink Bowl Size:
- 21-1/2 in x 14-3/4 in x 14-1/4 in
- Sink Installation Type:
- Top Mount
- Sink Material:
- Cast Iron
- UPC:
- 650531651822
- Width:
- 22 in