This product requires certification to purchase.

66 x 66 in. Whirlpool Drop-In Bathtub with Center Drain in White

KOHLER

Riverbath® 66 x 66 in. Whirlpool Drop-In Bathtub with Center Drain in White

  • Fast #
  • Part #K1394-H2-0
  • Item #1820244
  • Manufacturer Part #1394-H2-0
3.8 out of 5 Customer Rating
Brand image
KOHLER

Riverbath® 66 x 66 in. Whirlpool Drop-In Bathtub with Center Drain in White

  • Fast #
  • Part #K1394-H2-0
  • Item #1820244
  • Manufacturer Part #1394-H2-0
3.8 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Four riverjets and eight hydromassage jets can be individually adjusted for water flow and direction
  • Two variable-speed pumps for adjusting massage intensity
  • Chromatherapy™ lighting allows you to select a preferred color scheme to suit your mood
  • Built-in heater
  • Lighted keypad
  • Floating remote control
  • Spacious design accommodates multiple bathers
  • Jet trim kit (required) - sold separately
  • Waterfall pillow and two removable bath pillows
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
20
ASME:
ASME A112.19.7
ASTM:
ASTM E-162, ASTM E-662
Basin Depth:
19 in
Basin Length:
44 in
Basin Width:
54-1/2 in
Bathtub Shape:
Round
Bathtub Type:
Whirlpool
CSA Certified:
CSA B45.5
Capacity:
196 gal
Collection:
Riverbath®
Color Finish Category:
Whites
Color Finish Name:
White
Control Type:
Electronic
Depth:
19 in
Drain Included:
No
Drain Location:
Center
Height:
25 in
Installation Type:
Built-in
Length:
66 in
Material:
Acrylic
Number of Jets:
12
Number of Occupants:
2
Overall Length:
66 in
Overall Width:
66 in
Pump Location:
Center
UL Listed:
Yes
UPC:
087206898433
Volts:
220/240V
Width:
66 in