This product requires certification to purchase.

25 in. Undermount Cast Iron Single Bowl Kitchen Sink in Black Black™

KOHLER

Riverby® 25 in. Undermount Cast Iron Single Bowl Kitchen Sink in Black Black™

  • Fast #
  • Part #K5872-5UA1-7
  • Item #4294146
  • Manufacturer Part #5872-5UA1-7
3.7 out of 5 Customer Rating
Brand image
KOHLER

Riverby® 25 in. Undermount Cast Iron Single Bowl Kitchen Sink in Black Black™

  • Fast #
  • Part #K5872-5UA1-7
  • Item #4294146
  • Manufacturer Part #5872-5UA1-7
3.7 out of 5 Customer Rating

X Points

Color Finish Name: Black Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 6
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Minimum base cabinet width 27"
  • Single bowl
  • Depth: 9"
  • Five oversized faucet holes
  • Oversized holes allow for easy installation of faucets and accessories
  • Bowl slopes 2° toward drain to minimize water pooling
  • Offset drain increases workspace in the sink and storage space underneath
  • Includes stainless steel sink rack
  • Includes under-mount installation kit for simplified installation
  • Small size fits compact spaces
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.19.1
Application:
Residential
CSA Certified:
CSA B45.2
Collection:
Riverby®
Color Finish Category:
Blacks
Color Finish Name:
Black Black
Drain Location:
Right
Drain Opening:
3-7/8 in
Faucet Center Size:
8 in
Faucet Included:
No
IAPMO Listed:
No
Length:
25 in
Number of Bowls:
1
Number of Holes:
5 Hole
Origin:
Domestic
Shape:
Rectangular
Sink Bowl Size:
22-1/4 in x 15-13/16 in x 9 in
Sink Depth:
9-5/8 in
Sink Installation Type:
Undermount
Sink Material:
Cast Iron
Sink Size Range:
20 in - 25.99 in
UPC:
885612083715
Width:
22 in