25 x 22 in. 4-Hole Cast Iron Single Bowl Drop-in Kitchen Sink in Black Black™
Riverby® 25 x 22 in. 4-Hole Cast Iron Single Bowl Drop-in Kitchen Sink in Black Black™
Package Quantity Info:
Each: 1 Pallet: 8-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 27" (686 mm) minimum base cabinet width
- Single bowl
- 5-1/4" depth
- Three faucet holes with one accessory hole to the right
- Basin slopes 2 degrees toward drain to minimize water pooling
- Offset drain increases workspace in the sink and storage space underneath
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.19.1
- Application:
- Residential
- CSA Certified:
- CSA B45.2
- Collection:
- Riverby®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Black
- Drain Location:
- Rear Right
- Drain Opening:
- 1-1/2 in
- Faucet Center Size:
- 12 in
- Faucet Included:
- No
- IAPMO Listed:
- No
- Number of Bowls:
- 1
- Number of Holes:
- 4 Hole
- Origin:
- Domestic
- Shape:
- Rectangular
- Sink Bowl Size:
- 22-1/4 in x 17-1/4 in x 5-1/4 in
- Sink Installation Type:
- Drop-in
- Sink Material:
- Cast Iron
- Sink Size Range:
- 20 in - 25.99 in
- Sink Size, Overall:
- 25 in x 22 in
- UPC:
- 885612494993