25 x 22 in. 4 Hole Cast Iron Single Bowl Drop-in Kitchen Sink in Sea Salt
Riverby® 25 x 22 in. 4 Hole Cast Iron Single Bowl Drop-in Kitchen Sink in Sea Salt
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 6-
Pick Up Not AvailableNot available in NH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NH
Product Details
Product Details
- Minimum base cabinet width 27"
- Single bowl
- Depth: 9"
- Three faucet holes with one accessory hole to the right
- Bowl slopes 2° toward drain to minimize water pooling
- Offset drain increases workspace in the sink and storage space underneath
- Includes stainless steel bottom sink rack
- Small size fits compact spaces
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.1
- CSA Certified:
- CSA B45.2
- Collection:
- Riverby®
- Color Finish Category:
- Whites
- Color Finish Name:
- Sea Salt
- Drain Location:
- Right
- Drain Opening:
- 3-7/8
- Faucet Center Size:
- 12 in
- Faucet Included:
- No
- IAPMO Listed:
- No
- Length:
- 25
- Number of Bowls:
- 1
- Number of Holes:
- 4 Hole
- Shape:
- Rectangular
- Sink Bowl Size:
- 22-1/4 in x 15-13/16 in x 9 in
- Sink Depth:
- 22
- Sink Installation Type:
- Drop-in
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 20 in - 25.99 in
- UPC:
- 885612083593
- Width:
- 22