This product requires certification to purchase.

27 in. Drop-in Cast Iron Single Bowl Kitchen Sink in White

KOHLER

Riverby® 27 in. Drop-in Cast Iron Single Bowl Kitchen Sink in White

  • Fast #
  • Part #K8668-1A1-0
  • Item #7026904
  • Manufacturer Part #8668-1A1-0
4.5 out of 5 Customer Rating
Brand image
KOHLER

Riverby® 27 in. Drop-in Cast Iron Single Bowl Kitchen Sink in White

  • Fast #
  • Part #K8668-1A1-0
  • Item #7026904
  • Manufacturer Part #8668-1A1-0
4.5 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Minimum base cabinet width 30"
  • Single bowl
  • Depth: 9"
  • Single faucet hole
  • Bowl slopes 2° toward drain to minimize water pooling
  • Offset drain increases workspace in the sink and storage space underneath
  • Includes Kohler® K-9137 bottom sink rack
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.19.1
Application:
Residential
CSA Certified:
CSA B45.2
Collection:
Riverby®
Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
Rear, Right
Drain Opening:
3-7/8 in
Faucet Included:
No
IAPMO Listed:
No
Length:
27 in
Number of Bowls:
1
Number of Holes:
1 Hole
Shape:
Rectangular
Sink Bowl Size:
24-1/4 in x 17-1/4 in x 9 in
Sink Depth:
9-5/8 in
Sink Installation Type:
Drop-in
Sink Material:
Cast Iron
Sink Size Range:
26 in - 30.99 in
UPC:
885612462527
Width:
22 in