27 in. Undermount Cast Iron Single Bowl Kitchen Sink in Ice™ Grey
Riverby® 27 in. Undermount Cast Iron Single Bowl Kitchen Sink in Ice™ Grey
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 30 in (762 mm) minimum base cabinet width
- Single bowl
- 9 in (229 mm) depth provides generous workspace
- Five oversized faucet holes
- Bowl slopes toward drain to minimize water pooling
- Offset drain increases workspace in the sink and storage space underneath
- Box includes: Sink, sink rack, installation hardware, cutout template
- Sink drain with strainer sold separately
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.1
- CSA Certified:
- CSA B45.2
- Collection:
- Riverby®
- Color Finish Category:
- Greys
- Color Finish Name:
- Ice Grey
- Faucet Included:
- No
- IAPMO Listed:
- Yes
- Length:
- 27 in
- Number of Bowls:
- 1
- Number of Holes:
- 5 Hole
- Sink Installation Type:
- Undermount
- Sink Material:
- Cast Iron
- Sink Size Range:
- 26 in - 30.99 in
- UPC:
- 195711203410
- Width:
- 22 in