This product requires certification to purchase.

27 in. Undermount Cast Iron Single Bowl Kitchen Sink in White

KOHLER

Riverby® 27 in. Undermount Cast Iron Single Bowl Kitchen Sink in White

  • Fast #
  • Part #K8668-5UA1-0
  • Item #11534041
  • Manufacturer Part #8668-5UA1-0
4.4 out of 5 Customer Rating
Brand image
KOHLER

Riverby® 27 in. Undermount Cast Iron Single Bowl Kitchen Sink in White

  • Fast #
  • Part #K8668-5UA1-0
  • Item #11534041
  • Manufacturer Part #8668-5UA1-0
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • 30 in (762 mm) minimum base cabinet width
  • Single bowl
  • 9 in (229 mm) depth provides generous workspace
  • Five oversized faucet holes
  • Bowl slopes toward drain to minimize water pooling
  • Offset drain increases workspace in the sink and storage space underneath
  • Box includes: Sink, sink rack, installation hardware, cutout template
  • Sink drain with strainer sold separately
  • Requires Certification
Dimensions & Measurements
Length
27 in
Sink Size Range
26 in - 30.99 in
Width
22 in
Included Components
Faucet Included
No
Characteristics & Features
Collection
Riverby®
Color Finish Category
Whites
Color Finish Name
White
Number of Bowls
1
Number of Holes
5 Hole
Sink Installation Type
Undermount
Sink Material
Cast Iron
Warranty & Product Information
ADA Compliant
No
ASME
ASME A112.19.1
CSA Certified
CSA B45.2
IAPMO Listed
Yes
Type
K8668-5UA1-0
UPC
195711203380