33 in. Drop-in Cast Iron Double Bowl Kitchen Sink in White
Riverby® 33 in. Drop-in Cast Iron Double Bowl Kitchen Sink in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 6-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 33 in (838 mm) minimum base cabinet width
- Large/medium bowls
- 9 in (229 mm) depth provides generous workspace
- Four faucet holes
- Bowl slopes toward drain to minimize water pooling
- Offset drains increase workspace in the sink and storage space underneath
- Box includes: Sink, two sink racks, installation hardware, cutout template
- Sink drain with strainer sold separately
- Top-mount
- KOHLER enameled cast iron
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.1/CSA B45.2
- Collection:
- Riverby®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Length:
- 33
- Number of Bowls:
- 2
- Number of Holes:
- 4 Hole
- Shape:
- Rectangular
- Sink Installation Type:
- Drop-in
- Sink Material:
- Cast Iron
- Sink Size Range:
- 31 in - 36 in
- Type:
- K8669-4A1-0
- UPC:
- 195711203601