33 in. Drop-in Cast Iron Double Bowl Kitchen Sink in White
Riverby® 33 in. Drop-in Cast Iron Double Bowl Kitchen Sink in White
Product Details
Product Details
- Minimum base cabinet width 33"
- Double equal bowls
- Depth: 9"
- Single faucet hole
- Bowl slopes 2° toward drain to minimize water pooling
- Offset drain increases workspace in the sink and storage space underneath
- Includes Kohler® K-6239 colander with integral cutting board and Kohler® K-9238 bottom sink rack
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.1
- Application:
- Residential
- CSA Certified:
- CSA B45.2
- Collection:
- Riverby®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Rear Center
- Drain Opening:
- 3-7/8 in
- Faucet Included:
- No
- IAPMO Listed:
- No
- Length:
- 33 in
- Number of Bowls:
- 2
- Number of Holes:
- 1 Hole
- Shape:
- Rectangular
- Sink Bowl Size, Left:
- 14-5/16 in x 17-1/4 in x 9 in
- Sink Bowl Size, Right:
- 14-5/16 in x 17-1/4 in x 9 in
- Sink Depth:
- 9-5/8 in
- Sink Installation Type:
- Drop-in
- Sink Material:
- Cast Iron
- Sink Size Range:
- 31 in - 36 in
- UPC:
- 885612463807
- Width:
- 22 in