This product requires certification to purchase.

33 in. Drop-in Cast Iron Single Bowl Kitchen Sink in White

KOHLER

Riverby® 33 in. Drop-in Cast Iron Single Bowl Kitchen Sink in White

  • Fast #
  • Part #K5871-1A1-0
  • Item #11534009
  • Manufacturer Part #5871-1A1-0
5 out of 5 Customer Rating
Brand image
KOHLER

Riverby® 33 in. Drop-in Cast Iron Single Bowl Kitchen Sink in White

  • Fast #
  • Part #K5871-1A1-0
  • Item #11534009
  • Manufacturer Part #5871-1A1-0
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • 33 in (838 mm) minimum base cabinet width
  • Single bowl
  • 9 in (229 mm) depth provides generous workspace
  • Single faucet hole
  • Bowl slopes toward drain to minimize water pooling
  • Offset drain increases workspace in the sink and storage space underneath
  • Box includes: Sink, two sink racks, installation hardware, cutout template
  • Sink drain with strainer sold separately
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.19.1
CSA Certified:
CSA B45.2
Collection:
Riverby®
Color Finish Category:
Whites
Color Finish Name:
White
Faucet Included:
No
IAPMO Listed:
Yes
Length:
33 in
Number of Bowls:
1
Number of Holes:
1 Hole
Sink Installation Type:
Drop-in
Sink Material:
Cast Iron
Sink Size Range:
31 in - 36 in
Sink Size, Overall:
33 in x 22 in
Type:
K5871-1A1-0
UPC:
195711203052
Width:
22 in