33 in. Undermount Cast Iron Double Bowl Kitchen Sink in Black Black
Riverby® 33 in. Undermount Cast Iron Double Bowl Kitchen Sink in Black Black
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Minimum base cabinet width 36"
- Large/medium bowls
- Depth: 9"
- Five oversized faucet holes
- Oversized holes allow for easy installation of faucets and accessories
- Bowl slopes 2° toward drain to minimize water pooling
- Offset drain increases workspace in the sink and storage space underneath
- Includes Kohler® K-6239 colander with integral cutting board, Kohler® K-6194 utility rack with soaking cup and Kohler® K-9234 left-hand bottom sink rack
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.1
- CSA Certified:
- CSA B45.2
- Collection:
- Riverby®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Black
- Drain Location:
- Rear Center
- Drain Opening:
- 3-7/8 in
- Faucet Center Size:
- 24 in
- Faucet Included:
- No
- IAPMO Listed:
- Yes
- Length:
- 33 in
- Number of Bowls:
- 2
- Number of Holes:
- 5 Hole
- Origin:
- Domestic
- Shape:
- Rectangular
- Sink Bowl Size, Left:
- 17-9/16 in x 17-1/4 in x 9 in
- Sink Bowl Size, Right:
- 11-1/16 in x 17-1/4 in x 9 in
- Sink Depth:
- 9-5/8 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Cast Iron
- Sink Size Range:
- 31 in - 36 in
- UPC:
- 885612463685
- Width:
- 22 in