This product requires certification to purchase.

33 in. Undermount Cast Iron Single Bowl Kitchen Sink in Black Black™

KOHLER

Riverby® 33 in. Undermount Cast Iron Single Bowl Kitchen Sink in Black Black™

  • Fast #
  • Part #K8689-5U-7
  • Item #7116231
  • Manufacturer Part #8689-5U-7
3.8 out of 5 Customer Rating
Brand image
KOHLER

Riverby® 33 in. Undermount Cast Iron Single Bowl Kitchen Sink in Black Black™

  • Fast #
  • Part #K8689-5U-7
  • Item #7116231
  • Manufacturer Part #8689-5U-7
3.8 out of 5 Customer Rating

X Points

Color Finish Name: Black Black Select Color Finish Name

Package Quantity Info:

Each: 1 Pallet: 8
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Minimum base cabinet width 36"
  • Single bowl
  • Depth: 5-1/4"
  • Five oversized faucet holes
  • Oversized holes allow for easy installation of faucets and accessories
  • Bowl slopes 2° toward drain to minimize water pooling
  • Offset drain increases workspace in the sink and storage space underneath
Product Information
  • Requires Certification
  • ADA Compliant

Documents

Dimensions & Measurements
Drain Opening
3-7/8 in
Faucet Center Size
8 in
Length
33 in
Sink Bowl Size
30-1/4 in x 17-1/4 in x 5-1/4 in
Sink Depth
5-7/8 in
Sink Size Range
31 in - 36 in
Width
22 in
Included Components
Faucet Included
No
Characteristics & Features
Collection
Riverby®
Color Finish Category
Blacks
Color Finish Name
Black Black
Drain Location
Rear, Right
Number of Bowls
1
Number of Holes
5 Hole
Shape
Rectangular
Sink Installation Type
Undermount
Sink Material
Cast Iron
Warranty & Product Information
ADA Compliant
Yes
Application
Residential
ASME
ASME A112.19.1
CSA Certified
CSA B45.2
IAPMO Listed
No
UPC
885612494887