This product requires certification to purchase.

33 in. Undermount Cast Iron Single Bowl Workstation Kitchen Sink in Truffle

KOHLER

Riverby® 33 in. Undermount Cast Iron Single Bowl Workstation Kitchen Sink in Truffle

  • Fast #
  • Part #K5871-5UA3-TRF
  • Item #10261596
  • Manufacturer Part #5871-5UA3-TRF
3.5 out of 5 Customer Rating
Brand image
KOHLER

Riverby® 33 in. Undermount Cast Iron Single Bowl Workstation Kitchen Sink in Truffle

  • Fast #
  • Part #K5871-5UA3-TRF
  • Item #10261596
  • Manufacturer Part #5871-5UA3-TRF
3.5 out of 5 Customer Rating

X Points

Color Finish Name: Truffle Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • 36 in minimum base cabinet width
  • Single bowl
  • 9 in (229 mm) depth provides generous workspace
  • Five oversized faucet holes
  • Oversized holes allow for easy installation of faucets and accessories
  • Bowl slopes toward drain to minimize water pooling
  • Offset drain increases workspace in the sink and storage space underneath
  • Includes K-6194 utility rack with soaking cup, K-6239 colander with integral cutting board, and K-6237 left-hand bottom sink rack
  • Requires Certification
Dimensions & Measurements
Drain Opening
1-1/2 in
Faucet Center Size
8 in
Length
33 in
Sink Depth
9 in
Sink Size, Overall
33 in x 22 in
Sink Size Range
31 in - 36 in
Width
22 in
Included Components
Faucet Included
No
Characteristics & Features
Collection
Riverby®
Color Finish Category
Browns
Color Finish Name
Truffle
Drain Location
Right
Number of Bowls
1
Number of Holes
5 Hole
Sink Installation Type
Undermount
Sink Material
Cast Iron
Warranty & Product Information
ADA Compliant
No
Application
Residential
ASME
ASME A112.19.1
CSA Certified
CSA B45.2
IAPMO Listed
Yes
UPC
195711125156