33 in. Undermount Cast Iron Single Bowl Workstation Kitchen Sink in Truffle
Riverby® 33 in. Undermount Cast Iron Single Bowl Workstation Kitchen Sink in Truffle
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- 36 in (914 mm) minimum base cabinet width
- Single bowl
- 9 in (229 mm) depth provides generous workspace
- Five oversized faucet holes
- Oversized holes allow for easy installation of faucets and accessories
- Bowl slopes toward drain to minimize water pooling
- Offset drain increases workspace in the sink and storage space underneath
- Included accessories - cutting board, drain board, colander/drying rack, soaking bin with drain, stainless steel bottom sink rack
- All included accessories nest neatly together for easy storage when not in use
- Drain board, colander/drying rack, soaking bin with drain and bottom sink rack are dishwasher-safe
Specifications
- ASME:
- ASME A112.19.1
- Application:
- Residential
- CSA Certified:
- CSA B45.2
- Collection:
- Riverby®
- Color Finish Category:
- Browns
- Color Finish Name:
- Truffle
- Drain Opening:
- 3-7/8 in
- Length:
- 33 in
- Number of Bowls:
- 1
- Number of Holes:
- 5 Hole
- Sink Depth:
- 9 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Cast Iron
- Sink Size Range:
- 31 in - 36 in
- Sink Size, Overall:
- 33 in x 22 in
- Type:
- K5871-5UPC-TRF
- UPC:
- 195711203298
- Width:
- 22 in