Riverby® 33 x 22 in. 4 Hole Cast Iron Double Bowl Drop-in Kitchen Sink in Ice™ Grey

Part #K8669-4A2-95  |  Item #7026865  |  Manufacturer Part #8669-4A2-95

$1,202.18 EACH

Color/Finish: Ice™ Grey

Packaging Info:
  • Quantity Per 
  • Each: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Minimum base cabinet width 33"
  • Large/medium bowls
  • Depth: 9"
  • Three faucet holes with one accessory hole to the right
  • Bowl slopes 2° toward drain to minimize water pooling
  • Offset drain increases workspace in the sink and storage space underneath
  • Includes Kohler® K-6239 colander with integral cutting board and Kohler® K-9234 left-hand bottom sink rack

Documents

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.19.1

Application: Residential

CSA Certified: CSA B45.2

Center Size: 8 in

Collection: Riverby®

Color Finish: Ice™ Grey

Color Finish Category: Greys

Drain Location: Rear Center, Rear Right

Drain Opening: 3-7/8 in

IAPMO Listed: No

Number Of Bowls: 2

Number of Holes: 4 Hole

Overall Sink Size: 33 in x 22 in

Right Bowl Size: 11-1/16 in x 17-1/4 in x 9 in

Shape: Rectangular

Sink Bowl Size Left: 17-9/16 in x 17-1/4 in x 9 in

Sink Depth: 9-5/8 in

Sink Installation Type: Drop-in

Sink Material: Cast Iron

Sink Size Range: 31 in - 35 in