Riverby® 33 x 22 in. 4 Hole Cast Iron Double Bowl Drop-in Kitchen Sink in White

Part #K8679-4A2-0  |  Item #7026826  |  Manufacturer Part #8679-4A2-0

$874.50 EACH

Color/Finish: White

Packaging Info:
  • Quantity Per 
  • Each: 1
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Minimum base cabinet width 33"
  • Double equal bowls
  • Depth: 9"
  • Three faucet holes with one accessory hole to the right
  • Bowl slopes 2° toward drain to minimize water pooling
  • Offset drain increases workspace in the sink and storage space underneath
  • Includes Kohler® K-6239 colander with integral cutting board and Kohler® K-9238 bottom sink rack

Documents

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.19.1

Application: Residential

CSA Certified: CSA B45.2

Center Size: 8 in

Collection: Riverby®

Color Finish: White

Color Finish Category: Whites

Drain Location: Rear Center

Drain Opening: 3-87/100 in

IAPMO Listed: No

Number Of Bowls: 2

Number of Holes: 4 Hole

Overall Sink Size: 33 in x 22 in

Right Bowl Size: 14-5/16 in x 17-1/4 in x 9 in

Shape: Rectangular

Sink Bowl Size Left: 14-5/16 in x 17-1/4 in x 9 in

Sink Depth: 9-5/8 in

Sink Installation Type: Drop-in

Sink Material: Cast Iron

Sink Size Range: 31 in - 35 in