This product requires certification to purchase.

33 x 22 in. 4 Hole Cast Iron Single Bowl Drop-in Kitchen Sink in Sea Salt™

KOHLER

Riverby® 33 x 22 in. 4 Hole Cast Iron Single Bowl Drop-in Kitchen Sink in Sea Salt™

  • Fast #
  • Part #K5871-4A2-FF
  • Item #4274635
  • Manufacturer Part #5871-4A2-FF
4.8 out of 5 Customer Rating
Brand image
KOHLER

Riverby® 33 x 22 in. 4 Hole Cast Iron Single Bowl Drop-in Kitchen Sink in Sea Salt™

  • Fast #
  • Part #K5871-4A2-FF
  • Item #4274635
  • Manufacturer Part #5871-4A2-FF
4.8 out of 5 Customer Rating

X Points

Color Finish Name: Sea Salt Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 6
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Newbury Park, CA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Minimum base cabinet width 33"
  • Single bowl
  • Depth: 9"
  • Three faucet holes with one accessory hole to the right
  • Bowl slopes 2° toward drain to minimize water pooling
  • Offset drain increases workspace in the sink and storage space underneath
  • Includes Kohler® K-6239 colander with integral cutting board and Kohler® K-6237 left-hand bottom sink rack
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.19.1
Application:
Residential
CSA Certified:
CSA B45.2
Collection:
Riverby®
Color Finish Category:
Whites
Color Finish Name:
Sea Salt
Drain Location:
Rear Right
Drain Opening:
3-7/8 in
IAPMO Listed:
No
Length:
33 in
Number of Bowls:
1
Number of Holes:
4 Hole
Shape:
Rectangular
Sink Bowl Size:
30-1/4 in x 15-13/16 in x 9 in
Sink Depth:
9-5/8 in
Sink Installation Type:
Drop-in
Sink Material:
Cast Iron
Sink Size Range:
31 in - 36 in
UPC:
885612094780
Width:
22 in