This product requires certification to purchase.

33 in. Undermount Cast Iron Single Bowl Kitchen Sink in Ice Grey

KOHLER

Riverby® 33 in. Undermount Cast Iron Single Bowl Kitchen Sink in Ice Grey

  • Fast #
  • Part #K8689-5U-95
  • Item #7116491
  • Manufacturer Part #8689-5U-95
5 out of 5 Customer Rating
Brand image
KOHLER

Riverby® 33 in. Undermount Cast Iron Single Bowl Kitchen Sink in Ice Grey

  • Fast #
  • Part #K8689-5U-95
  • Item #7116491
  • Manufacturer Part #8689-5U-95
5 out of 5 Customer Rating

X Points

Color Finish Name: Ice Grey Select Color Finish Name

Package Quantity Info:

Each: 1 Pallet: 8
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Abington, PA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Minimum base cabinet width 36"
  • Single bowl
  • Depth: 5-1/4"
  • Five oversized faucet holes
  • Oversized holes allow for easy installation of faucets and accessories
  • Bowl slopes 2° toward drain to minimize water pooling
  • Offset drain increases workspace in the sink and storage space underneath
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.19.1
Application:
Residential
CSA Certified:
CSA B45.2
Collection:
Riverby®
Color Finish Category:
Greys
Color Finish Name:
Ice Grey
Drain Location:
Rear Right
Drain Opening:
3-7/8 in
Faucet Center Size:
8 in
Faucet Included:
No
IAPMO Listed:
No
Length:
33 in
Number of Bowls:
1
Number of Holes:
5 Hole
Shape:
Rectangular
Sink Bowl Size:
30-1/4 in x 17-1/4 in x 5-1/4 in
Sink Depth:
5-7/8 in
Sink Installation Type:
Undermount
Sink Material:
Cast Iron
Sink Size Range:
31 in - 36 in
UPC:
885612494894
Width:
22 in