Marble Serving Tray
Riverby® Marble Serving Tray
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- For use with Riverby® kitchen sinks
- Individually cut from marble known for its distinctive veining pattern so no two are alike
- 18-7/8 in x 9-9/16 in x 15/16 in (479 x 243 x 24 mm)
- Silicone feet secure marble serving tray to countertop
Specifications
- Collection:
- Riverby®
- Depth:
- 15/16
- Height:
- 15/16
- Length:
- 18-7/8
- Material:
- Marble
- Type:
- K35005-NA
- UPC:
- 195711194220
- Width:
- 9-9/16