Utility Rack with Soaking Cup Stainless Steel
Riverby® Utility Rack with Soaking Cup Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 10-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Fits Kohler® K-5871, Kohler® K-5872, Kohler® K-8668, Kohler® K-8669 and Kohler® K-8679 Riverby® sinks
- Comes included with Kohler® K-5871 Riverby® sinks
- Material: Stainless steel
- Includes removable silicone soaking cup
- Dishwasher safe
Documents
Specifications
- Brand Model Compatibility:
- K-5871, K-5872, K-8668, K-8669 and K-8679 Riverby® Sinks
- CARB OTC LEED Compliant:
- No
- Collection:
- Riverby®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 17-3/16
- GSA Approved:
- No
- Height:
- 1-3/8
- IAPMO Listed:
- No
- Length:
- 17-11/16
- Material:
- Stainless Steel
- Product Type:
- Rack
- Shape:
- Rectangular
- Size:
- 17-1/4 in x 4-7/8 in
- UPC:
- 885612095756
- Width:
- 5