Elongated Closed Front Toilet Seat with Cover in Country Grey
Rochelle™ Elongated Closed Front Toilet Seat with Cover in Country Grey
Package Quantity Info:
Each: 1 Case: 6-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Shown in almond finish
- Toilet seat for the Rochelle toilet
Specifications
- Collection:
- Rochelle™
- Color Finish Category:
- Greys
- Color Finish Name:
- Country Grey
- Material:
- Plastic
- Toilet Seat Material:
- Plastic
- Toilet Seat Shape:
- Elongated
- Toilet Seat Type:
- Closed Front With Cover
- UPC:
- 087206719837