This product requires certification to purchase.

Elongated Closed Front Toilet Seat with Cover in Wild Rose

KOHLER

Rochelle™ Elongated Closed Front Toilet Seat with Cover in Wild Rose

  • Fast #
  • Part #K1014072-45
  • Item #1688457
  • Manufacturer Part #1014072-45
3.6 out of 5 Customer Rating
Brand image
KOHLER

Rochelle™ Elongated Closed Front Toilet Seat with Cover in Wild Rose

  • Fast #
  • Part #K1014072-45
  • Item #1688457
  • Manufacturer Part #1014072-45
3.6 out of 5 Customer Rating

X Points

Color Finish Name: Wild Rose Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 6
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Shown in almond finish
  • Toilet seat for the Rochelle toilet
  • Requires Certification

Specifications

Collection:
Rochelle™
Color Finish Category:
Pinks
Color Finish Name:
Wild Rose
Seat Type:
Toilet
Toilet Seat Type:
Closed Front
UPC:
087206719868