This product requires certification to purchase.

Trip Lever in Polished Chrome

KOHLER

Rochelle™ Trip Lever in Polished Chrome

  • Fast #
  • Part #K81610-CP
  • Item #442417
  • Manufacturer Part #81610-CP
4.1 out of 5 Customer Rating
Brand image
KOHLER

Rochelle™ Trip Lever in Polished Chrome

  • Fast #
  • Part #K81610-CP
  • Item #442417
  • Manufacturer Part #81610-CP
4.1 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 500
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Adjustable:
No
Brand Model Compatibility:
K-3385 Toilet
Collection:
Rochelle™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Handle Type:
Lever
UPC:
040688421483
WaterSense Labeled:
No