Brass Flush Valve
Rosario Lite™ Brass Flush Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Replacement flush valve kit
- Engineered to promote product longevity
- Kohler Genuine Part
- Made with premium materials for enhanced durability
Specifications
- ADA Compliant:
- No
- Application:
- Toilet
- BAA Compliant:
- No
- Brand Model Compatibility:
- K-3435
- CARB OTC LEED Compliant:
- No
- Collection:
- Rosario Lite™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Brass
- Product Type:
- Flush Valve Kit
- WaterSense Labeled:
- No