Rough-In Extension Kit for Kohler Kitchen Faucet
Rough-In Extension Kit for Kohler Kitchen Faucet
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 160-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Brand Model Compatibility:
- Kohler Kitchen Faucet
- CARB OTC LEED Compliant:
- No
- Faucet Part Type:
- Extension Set
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- UPC:
- 040688967349