Rough-in Kit for Coralais, Fairfax® Rite-Temp® K-T12021-4 and Mastershower
Rough-in Kit for Coralais, Fairfax® Rite-Temp® K-T12021-4 and Mastershower
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 1000-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
Specifications
- Brand Model Compatibility:
- Coralais, Fairfax® Rite-Temp® K-T12021-4, Mastershower
- Color Finish Category:
- Chromes
- Color Finish Name:
- Brushed Chrome
- Faucet Part Type:
- Rough-in Kit
- UPC:
- 087206582479