Rubber Nut, Washer and Gasket for K-7401, K-7403, K-7404, K-7405 and K-7422
Rubber Nut, Washer and Gasket for K-7401, K-7403, K-7404, K-7405 and K-7422
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Brand Model Compatibility:
- K-7401, K-7403, K-7404, K-7405, K-7422
- Diameter - Inside 1:
- 12/25 in
- Diameter - Outside:
- 79/100 in
- Faucet Part Type:
- Nuts, Washers, Gaskets
- Material:
- Rubber
- Material Type:
- EPDM
- UPC:
- 040688913476