Rubber Washer in Unfinished
Rubber Washer in Unfinished
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 100-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Unfinished
- Drain Component Type:
- Washer
- Material:
- Rubber
- UPC:
- 040688367606