Elongated Closed Front Toilet Seat in White
Rutledge® Quiet-Close™ Elongated Closed Front Toilet Seat in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Grip-Tight installation hardware makes it easy to fasten the seat - everything is done from above the bowl
- Ready Latch® hinge provides a positive lock/unlock latch to securely hold seat in position, yet seat easily removes for cleaning or adjusting fit
- Quiet-Close™ elongated lid and seat prevents slamming
- Grip-Tight bumpers hold seat firmly in place
- Light intensity designed to provide enough light to see the toilet without disrupting nighttime vision
- Choose between three brightness levels: A soft glow or brighter illumination
- Dual LED lighting offers guiding light when lid is down and task light when lid is lifted
- Illumination cycle with automatic 10-hour nightlight
- Battery-operated - no electrical cords required
- Up to six months of battery life (uses 4 AA batteries, not included)
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124.5
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Rutledge® Quiet-Close™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 18-11/16 in
- GSA Approved:
- No
- Height:
- 2-3/16 in
- IAPMO Listed:
- Yes
- Length:
- 18-1/16 in
- Material:
- Plastic
- NSF Certified:
- No
- Seat Type:
- Toilet
- Toilet Seat Material:
- Plastic
- Toilet Seat Shape:
- Elongated
- Toilet Seat Type:
- Closed Front
- UPC:
- 195711000446
- Width:
- 14-3/16 in