Elongated Closed Front Toilet Seat in White
Rutledge® Quiet-Close™ Elongated Closed Front Toilet Seat in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Grip-Tight installation hardware makes it easy to fasten the seat - everything is done from above the bowl
- Ready Latch® hinge provides a positive lock/unlock latch to securely hold seat in position, yet seat easily removes for cleaning or adjusting fit
- Quiet-Close™ elongated seat closes quietly
- Grip-Tight bumpers hold seat firmly in place
- Contoured seat for user comfort
- Color-matched plastic hinges
- Toilet seats are not returnable to Kohler Co. if opened or outside of original packaging
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124.5
- CARB OTC LEED Compliant:
- No
- Collection:
- Rutledge® Quiet-Close™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 18-11/16
- Fits Brand:
- KOHLER
- GSA Approved:
- No
- Height:
- 2-3/16
- IAPMO Listed:
- Yes
- Length:
- 18-1/16
- Material:
- Plastic
- Seat Type:
- Toilet
- Toilet Seat Material:
- Plastic
- Toilet Seat Shape:
- Elongated
- Toilet Seat Type:
- Closed Front
- UPC:
- 195711000330
- Width:
- 14-3/16