60 in. x 30 in. Shower Base with Left Drain in Biscuit
Salient® 60 in. x 30 in. Shower Base with Left Drain in Biscuit
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 5-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Spacious shower base offers ample room for showering
- Safeguard® slip-resistant finish for added safety
- Single threshold for alcove installation with three tile-in flanges
- Material: Cast iron
- Left drain
Specifications
- ADA Compliant:
- No
- ASTM:
- ASTM F-462
- CARB OTC LEED Compliant:
- No
- Collection:
- Salient®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Drain Location:
- Left
- Height:
- 3-3/4 in
- IAPMO Listed:
- No
- Installation Type:
- Alcove
- Length:
- 60 in
- Material:
- Cast Iron
- Shower Base Shape:
- Rectangle
- Threshold Height:
- 3-3/4 in
- UL Listed:
- No
- UPC:
- 650531600790
- Width:
- 30 in