This product requires certification to purchase.

*NLA California Energy Commission Not Registered 1.6 GPF VC EB CLST *SANRAP

KOHLER

San Raphael® *NLA California Energy Commission Not Registered 1.6 GPF VC EB CLST *SANRAP

  • Fast #
  • Part #K3384-2-47
  • Item #2965184
  • Manufacturer Part #3384-2-47
5 out of 5 Customer Rating
Brand image
KOHLER

San Raphael® *NLA California Energy Commission Not Registered 1.6 GPF VC EB CLST *SANRAP

  • Fast #
  • Part #K3384-2-47
  • Item #2965184
  • Manufacturer Part #3384-2-47
5 out of 5 Customer Rating

X Points

Color Finish Name: Almond Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 8
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Flow rate: 1.6 gpf
  • One-piece toilet
  • Elongated bowl offers added room and comfort
  • Standard left-hand trip lever included
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.19.2
BAA Compliant:
No
Bowl Shape:
Elongated
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B45.1
Collection:
San Raphael®
Color Finish Category:
Neutrals
Color Finish Name:
Almond
Flow Rate:
1.6 gpf
Flow Rate Range:
Greater than 1.28 gpf
GSA Approved:
No
Handle Type:
Trip Lever
Height:
22-1/4 in
IAPMO Listed:
No
Length:
28-7/8 in
MA Approved:
No
Material:
Vitreous China
Toilet Rough-In:
12 in
Toilet Type:
One Piece
Trip Lever Location:
Left-Hand
Trip Lever Placement:
Side
UPC:
650531442956
WaterSense Labeled:
No
Width:
20-3/8 in